logo

Solent Spill Control

Chemical Absorbent Pads, 80L Per Pack Absorbent Capacity, 50 x 40cm, Pack of 100

SKU:

SOL7422280A

MPN:

C0415040

Rp2,633,400.00

Ex VAT

Rp2,923,074.00

Inc VAT

IN STOCK (50+)

    Product Details

    Supplied in a yellow colour, these general purpose chemical absorbent pads are perfect for absorbing oil based fluids around the workplace. Repelling water, they are the easy, cost effective way of keeping your work space safe and free from spills. Available in a pack of 50, 100 or 200 depending on your requirements and the size of your workplace.


    Features and Benefits
    • Available as a pack of 50, 100 or 200, with a corresponding absorbency capacity of 40L, 80L or 100L
    • Suited for use on chemical spills and colour coded yellow for ease of identification
    • Simple and easy to use; just place the required number of pads onto the spill
    • Bonded with heavy weight spunbond coverstock for enhanced performance
    • Meltblown construction bolsters the product's level of absorbency
    • Manufactured from high grade polypropylene for durability
    • Choose a safe place for disposal depending on local regulations and the nature of the spillage


    Standards
    • BS 7959-1:2004
    • ISO 9001
    • ISO 14001


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    80L Per Pack

    Application

    Chemical

    Brand

    Solent Spill Control

    EAN

    5036140391130

    ECLASS Code

    30020000

    MFR Part No.

    C0415040

    Overall Length

    50cm

    Overall Width

    40cm

    Pack Quantity

    100

    Standards Met

    BS 7959-1:2004 ISO 14001 ISO 9001

    Type

    Absorbent Pad

    UNSPSC Code

    47131909