noscriptChemical Absorbent Pads | Cromwell Tools
logo

Solent Spill Control

Chemical Absorbent Pads

3 Variations

Supplied in a yellow colour, these general purpose chemical absorbent pads are perfect for absorbing oil based fluids around the workplace. Repelling water, they are the easy, cost effective way of keeping your work space safe and free from spills. Available in a pack of 50, 100 or 200 depending on your requirements and the size of your workplace.

Features and Benefits
• Available as a pack of 50, 100 or 200, with a corresponding absorbency capacity of 40L, 80L or 100L
• Suited for use on chemical spills and colour coded yellow for ease of identification
• Simple and easy to use; just place the required number of pads onto the spill
• Bonded with heavy weight spunbond coverstock for enhanced performance
• Meltblown construction bolsters the product's level of absorbency
• Manufactured from high grade polypropylene for durability
• Choose a safe place for disposal depending on local regulations and the nature of the spillage

Standards
• BS 7959-1:2004
• ISO 9001
• ISO 14001