Rp3,229,800.00
Ex VAT
Rp3,585,078.00
Inc VAT
3 Variations Available
Product Details
Product Specification
This mild steel die head from Kennedy® is capable of threading 1/2 inch BSPT (British Standard Pipe Taper) threads and has been designed to use in conjunction with the Kennedy Mild Steel Drop Head Threader
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Mild Steel |
Compatible Pipe Size | 1/4 - 1-1/4in. |
EAN | 5036140029446 |
ECLASS Code | 21043090 |
Type | Die Head |
UNSPSC Code | 23241610 |