noscriptKennedy 1/2in./1in./3/4in., Mild Steel, Drop Head Threader 63025 | Cromwell Tools
logo

Kennedy

1/2in./1in./3/4in., Mild Steel, Drop Head Threader

SKU:

KEN5888800K

MPN:

63025

Rp9,654,800.00

Ex VAT

Rp10,716,828.00

Inc VAT

IN STOCK (39)

    Product Details

    Strong-arm ratchet threading set complete with 1/2", 3/4" and 1" quick change dies.
    Manufactured to the highest quality with comfortable 2-part handle to give greater leverage.
    Complete with tough moulded carry case.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Pipe Material

    Mild Steel

    Compatible Pipe Size

    1 1/2 3/4in.

    EAN

    5036140029378

    ECLASS Code

    21043090

    MFR Part No.

    588-880

    Type

    Drop Head Threader

    UNSPSC Code

    23241610