noscriptKennedy 0.8mm Flux Core (Gasless) Mig Wire 0.9Kg FCG 0.80mm | Cromwell Tools
logo

Kennedy

0.8mm Flux Core (Gasless) Mig Wire 0.9Kg

SKU:

KEN8871640K

MPN:

FCG 0.80mm

Rp1,271,200.00

Ex VAT

Rp1,411,032.00

Inc VAT

OUT OF STOCK

    Product Details

    General-purpose MIG wire with self-shielding flux core, allowing it to be used without the need for a separate shielding gas.


    Features and Benefits
    • No need for a separate shielding gas
    • Random wound and not layer wound
    • For welding most mild and carbon-manganese steels


    Typical Applications
    • For welding mild steel and C-Mn steels such as boilers, tanks, pipework, machinery, vehicle chassis fabrication


    Standards
    • BS 2901: A18


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140149465

    ECLASS Code

    21081003

    Material Type

    Mild Steel

    Reel Size

    0.90kg

    UNSPSC Code

    23271813

    Wire Diameter

    0.8mm