noscriptSWP 1/16" P-NMS NOZZLE 1206 | Cromwell Tools
logo

SWP

1/16" P-NMS NOZZLE

SKU:

SWP8831206N

MPN:

1206

Rp161,000.00

Ex VAT

Rp178,710.00

Inc VAT

IN STOCK (27)

    Product Details

    This range of two part cutting nozzles are suitable for use with Propane and Oxygen and allow you to effectively deliver the flame to the desired cutting surface. The nozzles fit all NM style torches and cutting attachments. Plate thickness refers to mild steel and the product is manufactured from copper and brass.


    Features and Benefits
    • Manufactured from durable copper and brass
    • Suited for use with both oxygen and propane depending on your needs
    • Fits NM style torches and cutting attachments for versatility of use
    • Available in a range of specifications to suit your required cutting depth and fuel type


    Typical Applications
    • Gas Welding
    • Cutting Blow Torch


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SWP

    Cutting Depth

    10 to 75mm

    ECLASS Code

    21089103

    Fuel Type

    Oxygen/Propane

    MFR Part No.

    1206

    Nozzle Size

    1/16in.

    Nozzle Type

    PNM

    Plate Thickness

    75mm

    Suitable for use with

    NM Style Cutting Torches Type 5 Style Cutting Attachments

    UNSPSC Code

    23271711