noscriptSWP 1/16" A-NMS NOZZLE 1194 | Cromwell Tools
logo

SWP

1/16" A-NMS NOZZLE

SKU:

SWP8831194N

MPN:

1194

Rp188,800.00

Ex VAT

Rp209,568.00

Inc VAT

IN STOCK (14)

    Product Details

    These ANM cutting nozzles are suitable for use with Acetylene and Oxygen and are designed to deliver the flame to the cutting surface effectively. Fits all NM style torches and cutting attachments. Plate thickness refers to mild steel.


    Features and Benefits
    • Manufactured from durable and robust copper for resilience
    • Provides clean cuts and welds
    • Available in a variety of sizes to suit your specific needs and torch size
    • Suited for use with Oxygen/Acetylene for versatility


    Typical Applications
    • Cutting Torches
    • Gas Welding


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SWP

    Cutting Depth

    10 to 75mm

    ECLASS Code

    21089103

    Fuel Type

    Oxygen/Acetylene

    MFR Part No.

    1194

    Nozzle Size

    1/16in.

    Nozzle Type

    ANM

    Plate Thickness

    75mm

    Suitable for use with

    NM Style Cutting Torches Type 5 Style Cutting Attachments

    UNSPSC Code

    23271711