noscriptKennedy Collet, 3.2mm, To Suit Type WP17/18/26 10N25 | Cromwell Tools
logo

Kennedy

Collet, 3.2mm, To Suit Type WP17/18/26

SKU:

KEN8857240K

MPN:

10N25

Rp20,000.00

Ex VAT

Rp22,200.00

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to hold Tungsten electrodes and transfer current whilst using your TIG torch, these collets are ideal for use on WP17, WP18 and WP26 torches. Available in varying sizes to suit your required wire size, they are crucial in upholding the quality of your TIG welding torch.


    Features and Benefits
    • An economical way to keep your TIG torch operating to its full potential
    • Manufactured to a high standard to ensure a steady current and provide a stable arc needed for precision welding
    • Available in various sizes to ensure you find the correct fit for your torch


    Typical Applications
    • Ideal for use with WP17, WP18 and WP26 TIG welding torches to hold the Tungsten as you weld


    Product Specification
    Attribute
    Value

    Bore Size

    3.2mm

    Brand

    Kennedy

    EAN

    5036140044524

    ECLASS Code

    21089290

    Length

    50mm

    Product Type

    Standard Collet

    To Suit

    Type WP17/18/26

    UNSPSC Code

    23271407