noscriptKobe Red Line SR375, Ratchet Wrench, Air, 3/8in., 200rpm, 68Nm, 1/4 in. SR375 | Cromwell Tools
logo

Kobe Red Line

SR375, Ratchet Wrench, Air, 3/8in., 200rpm, 68Nm, 1/4 in.

SKU:

KBE2702375K

MPN:

SR375

Rp1,108,100.00

Ex VAT

Rp1,229,991.00

Inc VAT

IN STOCK (24)

    Product Details

    SR375 3/8" square drive,
    M10 bolt capacity.
    Sound Pressure Level: 95.88dBA
    Vibration Level: 11.33m/s²


    Ball type retainer, disc type reversing action, compact, lightweight design, ideal for automotive work, front exhaust.
    Free speed: 200rpm.
    Air inlet thread: 1/4" NPT.
    Minimum air hose size (ID): 10mm (3/8").
    Air pressure: 6.2 bar/90 psi.
    Air consumption: 4cfm* (113 L/min).
    Torque: 68 Nm.
    Overall length: 255mm.


    *Based on a 15 second cycle per minute average use.


    Product Documents
    Product Specification
    Attribute
    Value

    Air Inlet Size

    1/4 NPTin.

    Air Pressure

    90psi

    Body Style

    Right Angle

    Brand

    Kobe Red Line

    Compatible Hose Inner Diameter

    10mm

    Drive Size

    3/8in.

    EAN

    5036140089204

    Item

    Air Ratchet Wrench

    Maximum Torque

    68Nm

    Model Number

    SR375

    No Load Speed

    200rpm

    Noise / Vibration Information

    Sound Pressure Level: 89dBA Vibration Level: 11.33m/s² Vibration Uncertainty K: 1.385m/s²

    Power Source

    Air

    Series

    SR375

    UNSPSC Code

    27111753

    Weight

    1.1kg