noscriptMetric Coarse HSS Ground Thread Taps - Straight Flute Long Series - Plug | Cromwell Tools
logo

Sherwood

Metric Coarse HSS Ground Thread Taps - Straight Flute Long Series - Plug

8 Variations

Metric coarse, long series straight flute, high speed steel ground thread plug tap for general purpose use.

Features and Benefits
• Metric coarse thread standard
• 3 flutes
• Long series straight shank construction
• 6H Class of fit
• Precision ground flutes
• Plug chamfer tap
• High speed steel
• Bright finish
• Right hand thread direction
• Class 2 thread forms - medium fit tolerance

Typical Applications
• Cast iron
• General purpose
• Steel
• Stainless steel

Standards
• IS0 529