noscriptJHL Knurl, Left-Hand Diagonal, Left Hand, 3/4in x 3/8in x 1/4in, High Speed Steel, Medium 90-601016 | Cromwell Tools
logo

JHL

Knurl, Left-Hand Diagonal, Left Hand, 3/4in x 3/8in x 1/4in, High Speed Steel, Medium

SKU:

JHL4501210B

MPN:

90-601016

Rp485,000.00

Ex VAT

Rp538,350.00

Inc VAT

IN STOCK (2)

    Product Details

    3/4" x 3/8" x 1/4".
    Precision hobbed to produce burr-free clean cut knurls.


    Product Specification
    Attribute
    Value

    Bore Diameter

    1/4in.

    Brand

    JHL

    Cut Type

    Medium

    EAN

    5036140088269

    Face Width

    3/8in.

    Knurl Dimensions

    3/4in x 3/8in x 1/4in

    Knurl Pattern

    Left-hand Diagonal

    Material

    High Speed Steel

    MFR Part No.

    90-601016

    Style

    Left Hand

    UNSPSC Code

    23242118