logo

Kennedy

Throwaway Cutter, Short, 3mm, Cobalt High Speed Steel, Uncoated, M35

SKU:

KEN0620080K

MPN:

3281020300

Rp126,700.00

Ex VAT

Rp140,637.00

Inc VAT

IN STOCK (50+)

    Product Details

    Short Series - Metric
    Kennedy KC3 throwaway 3* flute endmills are manufactured HSS-Co 5% making them much tougher than HSS. This means that Kennedy endmills can be used at higher speeds and feeds which in turn gives greater productivity.


    Suitable for slot drilling and end milling. Cutters are held in adaptors/chucks by the action of a set screw which locates on the shank flat giving quick and easy cutter change.
    *Except: 1mm cutters, 2mm and 1/16" ball nose cutters all of which have two flutes.
    Shank Diameter: 1.00 ~ 6.00 = 6.00mm, 7.00 ~ 10.00 = 10.00mm


    Metric Tolerances:
    Diameter: Over 1.00 ~ up to 3.00. Tolerance: +0.013, -0.033.
    Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.020, -0.020.


    Kennedy KC3 endmills are available uncoated, TiN coated and TiCN coated.


    TiN (Titanium nitride) provides a surface hardness in the region of 2300HV which offers improved wear resistance, tool life and productivity.


    TiCN (Titanium Carbonitride) gives a surface hardness in the region of 3000-3500 HV, excellent wear resistance and good heat resistance. This coating is used for the same things as TiN but also for hard steels, stainless, cast iron, brass & bronze.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Chuck Clearance

    11mm

    Cutter Diameter

    3mm

    Cutting Direction

    Right Hand

    EAN

    5036140092594

    ECLASS Code

    21010500

    End Mill Type

    Slot Drill

    Finish/Coating

    Uncoated

    Flute Length

    4.5mm

    Length Type

    Short

    Material

    Cobalt High Speed Steel

    Material Application

    Aluminium Aluminium Alloys Cast Iron Non-Ferrous Metals Steel

    Material Grade

    M35

    Milling Application

    End Milling Slotting

    Number of Flutes

    3

    Overall Length

    28mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    6mm

    UNSPSC Code

    23241614