Rp3,230,900.00
Ex VAT
Rp3,586,299.00
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 95° |
Brand | Indexa |
Centre to Cutting Tip | 17mm |
Clearance Angle | 7° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 11.5mm |
EAN | 5036140081796 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 9.7mm |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 9.52mm |
Insert Shape | 80° Rhombic |
Insert Size | 09T3 |
Insert Style | CCMT |
Inserts Included | None |
ISO Designation | S25T SCLCR 09 |
Minimum Bore Diameter (D) | 31mm |
Neck Length (l2) | 40mm |
Number of Bars in Set | N/A |
Overall Length (l1) | 300mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 25mm |
Shank Height (h) | 23mm |
Shank Material | Steel |
Toolholder Style | SCLC |
UNSPSC Code | 23242106 |