noscriptIndexa Machine Vice, 100mm, Bolt or Clamp Mount, Fixed Base, Alloy Steel PVM100 | Cromwell Tools
logo

Indexa

Machine Vice, 100mm, Bolt or Clamp Mount, Fixed Base, Alloy Steel

SKU:

IND4450600K

MPN:

PVM100

Rp17,167,000.00

Ex VAT

Rp19,055,370.00

Inc VAT

IN STOCK (41)

    Product Details

    Precision modular vices are designed to be used on standard and CNC machines for precision grinding and milling. The vice could be set up individually or work in multiples, on tables or palletised components depending on the machined material dimensions.
    Made from hardened high grade alloy steel.
    Perpendicular accuracy: 0.005mm. Parallelism: 0.005mm.


    Contents
    L-wrench, T-wrench, vice holding clamp, work stop with main bolt, positioning key-nuts etc.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140057333

    ECLASS Code

    21020601

    Jaw Height

    30mm

    Jaw Width

    100mm

    Overall Length

    270mm

    Overall Width

    100mmmm

    UNSPSC Code

    27112102