Rp149,200.00
Ex VAT
Rp165,612.00
Inc VAT
Product Details
Product Specification
Product Documents
TPKN Milling Inserts
60° Triangular Insert
Insert Grade QP25
(P25) Uncoated. For medium and finish milling of steels.
Attribute | Value |
---|---|
Brand | Yamaloy |
Clearance Angle | 11° |
Cutting Direction | Right Hand |
Cutting Edge Length | 16.50mm |
EAN | 5036140042223 |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.53mm |
Insert Size | 1603 |
Insert Style | TPKN |
ISO Cut | P25 |
ISO Designation | TPKN 1603PPTR |
Manufacturer Grade | QP25 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |