Rp312,900.00
Ex VAT
Rp347,319.00
Inc VAT
Product Details
Product Specification
Product Documents
SPKN Milling Inserts
Square Insert
Insert Grade QM3535
(P20-P35) PVD TiAIN Coated for milling of steel. Comprehensive grade which covers wide application range due to substrate providing optimal wear resistance and toughness.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | N/A |
Clearance Angle | 11° |
Corner Radius | N/Amm |
Cutting Direction | Right Hand |
Cutting Edge Length | 12.70mm |
EAN | 5036140284234 |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Inscribed Circle | 12.70mm |
Insert Size | 1203 |
Insert Style | SPKN |
ISO Cut | P20 to P35 |
ISO Designation | SPKN 1203EDTR |
Manufacturer Grade | QM3535 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |