Rp309,800.00
Ex VAT
Rp343,878.00
Inc VAT
Product Details
Product Specification
Product Documents
SNKN Milling Inserts
Square Insert
Insert Grade QP25
(P25) Uncoated. For medium and finish milling of steels.
Attribute | Value |
---|---|
Brand | Yamaloy |
Clearance Angle | 0° |
Cutting Direction | Neutral |
Cutting Edge Length | 12.70mm |
EAN | 5036140041042 |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.70mm |
Insert Size | 1204 |
Insert Style | SNKN |
ISO Cut | P25 |
ISO Designation | SNKN 1204-ENN |
Manufacturer Grade | QP25 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |