Rp388,000.00
Ex VAT
Rp430,680.00
Inc VAT
5 Variations Available
Product Details
Product Specification
Replacement Jaws To suit Kennedy ratcheting frame crimping tools: KRC05 & KRC07.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 0.5 mm² - 4.0 mm² |
Compatible Connector | Core End Terminal Small AWG |
EAN | 5036140250628 |
ECLASS Code | 21040301 |
For Use With | Kennedy Replacement Jaws |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Non Sparking | No |
Number of Pieces | 1 |
To Suit | KEN-515-5710K KEN-515-5740K |
Tool Material | Steel |
Type | Replacement Jaws |
UNSPSC Code | 27111518 |
VDE | No |