Rp329,600.00
Ex VAT
Rp365,856.00
Inc VAT
Product Details
Product Specification
Product Documents
These aviation snips have the ability to cuts straight, left or right. Possessing a self-opening action for fast, effortless feed, with a built-in convenient, protective safety latch. Manufactured from drop forged chrome vanadium ground steel with a hardness of 54 - 58HRc. The double fulcrum compound action amplifies the pressure applied for easier cutting of up to 1.2mm cold rolled steel sheet. Completed by anti-slip guards, thumb lock and a spring loaded self-opening action for one handed operation.
Features and Benefits
• Anti slip guards for extra protection from slippage
• Thumb lock to secure the jaws when not in use
• Drop forged chrome vanadium steel blades to hold a good cutting edge even over time
• Spring loaded, self opening action to allow for effortless feed and single handed operation
• Double fulcrum allows for easier cutting of even 1.2mm steel
Typical Applications
• For use on mild steels and other non-ferrous materials
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium |
Brand | Kennedy |
Compatible Materials | Cold Rolled Steel Mild Steel Non-Ferrous Materials |
EAN | 5036140071445 |
ECLASS Code | 21049090 |
Handle Material | Bi-Material |
Handle Shape | Straight |
Includes | Anti-slip Guards Protective Safety Latch Thumb Lock |
Maximum Cutting Thickness | 1.22mm |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 250mm |
Type | Aviation Snips |
Type of Cut | Straight |
UNSPSC Code | 27111519 |