Rp341,900.00
Ex VAT
Rp379,509.00
Inc VAT
2 Variations Available
Product Details
Product Specification
For use on mild steel or other non ferrous materials, these aviation snips cut from tight curves to straight. Available in both a left and right handed design, the product is manufactured from drop forged chrome vanadium steel with ground blades (54 - 58HRc). The double fulcrum compound action amplifies the pressure applied for easier cutting of up to 1.2mm cold rolled steel sheet. Each product also has a spring loaded, self-opening action for fast, effortless feed and single-handed operation. Complete with safety features such as anti-slip guards and a thumb lock that ensures the jaws stay closed when not in use.
Features and Benefits
• Available as either a left or right handed design to suit your handedness
• Drop forged chrome vanadium steel, ground blades offer durability and hold a good cutting edge even with extensive use
• Double fulcrum compound action amplifies the pressure applied for easier cutting
• Spring loaded, self-opening action allows for fast, effortless feed and single-handed operation
• Anti-slip guards offer extra safety when cutting
• Thumb lock ensures the jaws stay closed when not in use to avoid accidental cutting or injury
• PVC grip handles bolster user comfort, control and grip when using
Typical Applications
• Construction
• Engineering
• DIY
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium |
Brand | Kennedy |
Compatible Materials | Cold Rolled Steel Mild Steel Non-Ferrous Materials |
EAN | 5036140071421 |
ECLASS Code | 21049090 |
Handle Material | Bi-Material |
Handle Shape | Offset |
Includes | Anti-slip Guards Thumb Lock |
Maximum Cutting Thickness | 1.22mm |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 250mm |
Type | Aviation Snips |
Type of Cut | Left |
UNSPSC Code | 27111519 |