logo

Thor

25mm Nylon Hammer Face, Hard, Yellow

SKU:

THO5290216L

MPN:

73-408AF

Rp62,000.00

Ex VAT

Rp68,820.00

Inc VAT

IN STOCK (50+)

    Product Details

    For Thorex nylon faced hammers, these extra hard yellow striking faces are designed for specialised applications such as setting copper armatures. With an easy to change action due to the simple screw in, the products are also colour coded to allow easy identification of material type and hardness. Available in two sizes to suit your needs.


    Features and Benefits
    • Colour coded to easily denote the hardness of the striking face (yellow is extra hard)
    • Easy to change action via the threaded, plastic screw base to get you working quicker
    • All plastic construction minimises damage to the workpiece as there are no metal pegs or screws
    • Available in two sizes to suit your needs


    Typical Applications
    • Engineering
    • Automotive
    • Workshops


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Thor

    EAN

    5012936340872

    Face Colour

    Yellow

    Face Diameter

    25mm

    Face Hardness

    Hard

    Face Material

    Plastic

    Face Style

    Smooth

    MFR Part No.

    73-408AF

    UNSPSC Code

    27111610

    Weight Each

    9g