Rp2,113,700.00
Ex VAT
Rp2,346,207.00
Inc VAT
Product Details
Product Specification
25° Offset: Set
For use where access is limited. With a built-in ratchet mechanism to provide speed and a reversible action which can be achieved by depressing the reversing lever or by simply turning the wrench over. All ratcheting ring wrenches are manufactured from chrome vanadium steel bi-hex rings.
Contents:
6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 17 x 19 and 21 x 22mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140137998 |
ECLASS Code | 21040190 |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 7 |
Size Range | 6 - 22mm |
Spanner Size | 10mm x 11mm 12mm x 13mm 14mm x 15mm 17mm x 19mm 21mm x 22mm 6mm x 7mm 8mm x 9mm |
Type | Ratchet Spanner Set |
UNSPSC Code | 27111726 |