SKU:
KEN5822250K
MPN:
FRW013
Rp5,599,700.00
Ex VAT
Rp6,215,667.00
Inc VAT
Product Details
Product Specification
Product Documents
Containing both spanners and ratchet units, this set combines to make square drive ratchets to be used with standard sockets (sold separately). With a flexi-head, they are the ideal product for reaching awkwardly placed nuts as well as more general purpose fastening. manufactured from chrome scandium steel with a mirror finish and supplied in a handy storage case, this 13 piece set is the economical way to be prepared for any task.
Features and Benefits
• Supplied in a heavy duty fitted storage case to allow you to easily organise, store and transport your set
• Manufactured from chrome plated vanadium steel making it a highly durable product
• Mirror finish makes for an easy wipe clean product as well as looking aesthetically pleasing
• Flexi-head allows you to reach awkward areas as well as making storage easier
• 13 piece set is the cost effective way to ensure you always have the right tool to hand
Contents
• Flex head ratchet combination spanners: 10, 11, 12, 13, 14, 15, 16, 17 and 19mm
• Quick release square drive adaptors - 1/4" SD (x10mm hex); 3/8" SD (x13mm hex); 1/2" SD (x19mm hex)
Typical Applications
• Suited for use when loosening and tightening nuts, making it the ideal product for professionals such as mechanics, engineers, plumbers, electricians, construction workers and skilled DIY enthusiasts
Standards
• Conforms to ASME B107.6
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140044371 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 10 |
Overall Length | 160 168 179 180 192 200 215 233 249mm |
Size Range | 10 - 19mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 19mm |
Standards Met | ASME B107.6 |
Type | Ratchet Spanner Set |
UNSPSC Code | 27111726 |