logo

Kennedy-Pro

Imperial, Flare Nut Spanner Set, 5/16 - 11/16in., Set of 4, Chrome Vanadium Steel

SKU:

KEN5821170K

MPN:

RFVLS4-1

Rp481,500.00

Ex VAT

Rp534,465.00

Inc VAT

IN STOCK (50+)

    Product Details

    Conform to: ASME B107.4. Made from chrome vanadium steel with a highly polished mirror finish. Made to American Federal Standards, giving higher torque therefore improved performance. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc.


    Contents
    5/16" x 3/8", 3/8" x 7/16", 1/2" x 9/16" and 5/8" x 11/16".


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140128705

    ECLASS Code

    21040190

    Finish/Coating

    Mirror Finish

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Imperial

    Number of Pieces

    4

    Size Range

    5/16 - 11/16in.

    Standards Met

    ASME B107.4.

    Type

    Flare Nut Spanner Set

    UNSPSC Code

    27111726