SKU:
KEN5822920K
MPN:
GCS9-1
Rp745,800.00
Ex VAT
Rp827,838.00
Inc VAT
Product Details
Product Specification
Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.
Contents
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4".
Standards
1/4 inch - 1 inch - DIN 3113.
11/16 inch - 2 inch - ASME B107.6.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140130418 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 9 |
Overall Length | 100 120 140 150 170 180 200 210 230mm |
Size Range | 1/4 - 3/4in. |
Standards Met | ASME B107.6 DIN 3113. |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |