SKU:
KEN5820920K
Rp656,300.00
Ex VAT
Rp728,493.00
Inc VAT
Product Details
Product Specification
Chrome vanadium steel with a satin finish body and highly polished heads, with a 15° offset.
DIN 3110.
Contents
1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16" and 3/4" x 7/8".
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140128460 |
ECLASS Code | 21040190 |
Finish/Coating | Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 5 |
Size Range | 1/4 - 7/8in. |
Spanner Size | 1/2in. x 9/16in. 1/4in. x 5/16in. 3/4in. x 7/8in. 3/8in. x 7/16in. 5/8in. x 11/16in. |
Standards Met | DIN 3110 |
Type | Open Ended Spanner Set |
UNSPSC Code | 27111726 |