Rp1,458,500.00
Ex VAT
Rp1,618,935.00
Inc VAT
Product Details
Product Specification
Product Documents
This 8 piece screwdriver set is comprised of 8 screwdrivers. All drivers are manufactured from chrome vanadium steel and are complete with magnetic tips. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. Manufactured with a convenient hanging hole in the handle for storage, the drivers are supplied in a zip up wallet for storage.
Features and Benefits
• Supplied in a zip wallet for ease of storage, transportation and organisation
• Chrome vanadium steel blades make for a highly durable product
• Dual grip handle improves user comfort and control
• Magnetic tips allow you to deliver torque effectively and accurately
Contents
• Crosspoint: No.2 x stubby, No.2 x 100mm
• PZ: No.1 x 75, No.2 x 100, No.3 x 150mm
• Flared: 6.5 x 150, 6.5 x 200mm
• Parallel: 5.5 x 150mm
Typical Applications
• Construction
• DIY
• Automotive
Attribute | Value |
---|---|
Blade Length | 100 150 200 75mm |
Blade Material | Chrome Vanadium Steel |
Brand | KennedyPro |
EAN | 5036140003095 |
ECLASS Code | 21040401 |
Number of Pieces | 8 |
Screwdriver Type | Standard Screwdriver |
Series | Pro-Torq |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | 5.5mm 6.5mm No.1 No.2 No.3 |
Tip Type | Flared Parallel Phillips Pozi |
UNSPSC Code | 27111728 |