Rp486,900.00
Ex VAT
Rp540,459.00
Inc VAT
Product Details
Product Specification
Chrome vanadium steel blades with magnetic tips. Acrylic handles.
8-Piece Set Contents (mm):
Flared: 6.0 stubby, 6.0 x 100 and 8.0 x 200.
Parallel: 3.0 x 75 and 4.0 x 100.
Crosspoint: No.2 stubby, No.1 x 75 and No.2 x 100.
Attribute | Value |
---|---|
Blade Length | 100 200 75mm |
Brand | Senator |
EAN | 5036140017290 |
ECLASS Code | 21040401 |
Handle Material | Acrylic |
Number of Pieces | 8 |
Screwdriver Type | Standard Screwdriver Stubby Screwdriver |
Special Features | Magnetized Tip |
Tip Size | 3.0mm 4.0mm 6.0mm 8.0mm No.1 No.2 |
Tip Type | Flared Parallel Phillips |
UNSPSC Code | 27111728 |