noscriptKennedy Window Scraper, 20mm, Steel Blade - | Cromwell Tools
logo

Kennedy

Window Scraper, 20mm, Steel Blade

SKU:

KEN5331090K

MPN:

-

Rp61,200.00

Ex VAT

Rp67,932.00

Inc VAT

IN STOCK (50+)

    Product Details

    This handy window scraper is a cost effective yet invaluable addition to any decorators' tool box. Effectively removes paint from glass without damaging or scratching the glass. Comprised of a polypropylene handle and a hardened steel blade.


    Features and Benefits
    • Snap resistant polypropylene handle
    • Supplied with hardened steel blade and removable plastic cover to easily replace the blade when needed
    • Makes easy work of removing paint from glass without damaging the glass itself


    Typical Applications
    • Ideal for scraping paint off glass


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Dimensions

    60x20

    Blade Length

    60mm

    Blade Material

    Steel

    Blade Width

    20mm

    Brand

    Kennedy

    EAN

    5036140113923

    ECLASS Code

    21040801

    Handle Material

    Polypropylene

    MFR Part No.

    K2048

    Number of Scraping Edges

    1

    Overall Length

    170mm

    Pack Quantity

    1

    Point Type

    N/A

    Tang Type

    N/A

    Type

    Window Scraper

    UNSPSC Code

    27112601