noscriptKennedy Tile Cutter, Compatible With Ceramic Tile, 130mm | Cromwell Tools
logo

Kennedy

Tile Cutter, Compatible With Ceramic Tile, 130mm

SKU:

KEN5332050K

Rp59,000.00

Ex VAT

Rp65,490.00

Inc VAT

IN STOCK (4)

    Product Details

    Solid plastic handle with double-edged tungsten, extra hard, carbide cutting tip.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Materials

    Ceramic Tiles

    Cutting Wheel Material

    Tungsten Carbide

    EAN

    5036140114111

    ECLASS Code

    21040000

    Handle Material

    Plastic

    Overall Length

    130mm

    Pack Quantity

    1

    Type

    Tile Cutter

    UNSPSC Code

    27111500