logo

Kennedy

Grout and Adhesive Spreader, Compatible With Adhesive/Grout, 180mm

SKU:

KEN5331960L

MPN:

-

Rp79,800.00

Ex VAT

Rp88,578.00

Inc VAT

IN STOCK (50+)

    Product Details

    Non-scratch plastic spreader. The grooved edge ensures that the adhesive is evenly spread. The flexible edge is suitable for removing excess grout.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Materials

    Adhesive Grout

    EAN

    5036140114098

    ECLASS Code

    21040000

    Handle Material

    Plastic

    Includes

    Flexible Edge Grooved Edge

    Overall Length

    180mm

    Pack Quantity

    1

    Type

    Grout/Adhesive Spreader

    UNSPSC Code

    27111500