logo

Kennedy

Tile Spacer, Compatible With Ceramic Tile

SKU:

KEN5331940K

Rp53,400.00

Ex VAT

Rp59,274.00

Inc VAT

IN STOCK (50+)

    Product Details

    2 mm Spacers.
    Average pack quantity: 250.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Materials

    Ceramic Tiles

    EAN

    5036140114081

    ECLASS Code

    21040000

    Includes

    (250) Spacers

    Overall Width

    2mm

    Pack Quantity

    250

    Type

    Tile Spacer

    UNSPSC Code

    27111500