Rp1,753,500.00
Ex VAT
Rp1,946,385.00
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Suited for light duty applications in workshops, this range of bench vices are ideal for general purposes. With a cast iron body and precision cut screw mechanism, the product is available to purchase in three sizes to suit your requirements. The base bolts directly to the work bench surface to keep the clamp steady.
Features and Benefits
• Manufactured from cast iron making it a robust product
• Precision cut screw mechanism clamps with force and accuracy
• Base can be directly screwed to the bench surface for stability
• Blue epoxy finish bolsters resistance to corrosion and wear and tear
Typical Applications
• Engineering
• Automotive
• Workshop
• Hobbyists and Crafts
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Senator |
EAN | 5036140237803 |
ECLASS Code | 21020601 |
Jaw Height | 65mm |
Jaw Opening | 100mm |
Jaw Width | 125mm |
Mounting Hole Size | 11mm |
Mounting Type | Bolt |
Overall Material | Cast Iron |
Throat Depth | 65mm |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |