Rp83,800.00
Ex VAT
Rp93,018.00
Inc VAT
Product Details
Product Specification
Product Documents
This marketry punch is designed for piercing holes in veneer and thin wood. Finished with an ergonomic, beech handle, the point is precision ground for accurate marking.
Features and Benefits
• Precision ground point stays sharp even with regular use
• Beechwood handle is ergonomically designed for user comfort
Typical Applications
• Joinery
• Woodworking
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Wood |
EAN | 5036140245501 |
ECLASS Code | 21040706 |
Handle Material | Wood |
Head Shape | Round |
Overall Length | 65mm |
Point Diameter | 3mm |
Special Features | N/A |
Standards Met | N/A |
Tip Material | Steel |
Type | Marketry Punch |
UNSPSC Code | 27111505 |