Rp109,200.00
Ex VAT
Rp121,212.00
Inc VAT
6 Variations Available
Product Details
Product Specification
Manufactured from chrome vanadium steel, these standard length inserted pin punches are used for punching out pins and dowels. Available in a range of sizes to suit your needs.
Features and Benefits
• Manufactured from chrome vanadium steel for resilience and overall longevity
• Available in a range of sizes to suit your requirements
• Simple yet effective way of punching out pins and dowels
Typical Applications
• Engineering
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Mild Steel |
EAN | 5036140111486 |
ECLASS Code | 21040706 |
Handle Material | Chrome Vanadium Steel |
Head Shape | Square |
Overall Length | 115mm |
Point Diameter | 2mm |
Tip Material | Chrome Vanadium Steel |
Type | Pin Punch |
UNSPSC Code | 27111505 |