noscriptKennedy 160mm (6.5") 120/140 Grain Three Square Diamond File | Cromwell Tools
logo

Kennedy

160mm (6.5") 120/140 Grain Three Square Diamond File

SKU:

KEN0330060K

Rp63,000.00

Ex VAT

Rp69,930.00

Inc VAT

IN STOCK (50+)

    Product Details

    Three Square Diamond Needle File 16cm
    Available in seven shapes and two grain sizes offering the solution to finishing problems where material hardness makes conventional files ineffective. Plated with finely selected diamond powder, 120 - 150 mesh. Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140026667

    ECLASS Code

    21042102

    Handle Material

    Plastic

    Overall Length

    160mm

    Product Type

    Diamond File

    Type

    Three Square

    Type of Cut

    Smooth

    UNSPSC Code

    27111929