noscriptKennedyPro Junior Hacksaw, 100mm Blade Length, Blade Bi-metal 441155 | Cromwell Tools
logo

KennedyPro

Junior Hacksaw, 100mm Blade Length, Blade Bi-metal

SKU:

KEN5340600K

MPN:

441155

Rp1,914,200.00

Ex VAT

Rp2,124,762.00

Inc VAT

IN STOCK (33)

    Product Details

    The insulated junior hacksaw from Kennedy Professional® is quality tested and insulated to 1000V AC and 1500V DC for live line working. All insulation is moulded in one piece, to avoid air gaps or other potential operator hazards.


    Features and Benefits
    • Compatible with conventional junior hacksaw blade
    • Bi-metal blades are versatile for use on a range of materials
    • Pistol grip handle for comfortable operator positioning


    Standards
    • EN 60900:2012


    Product Specification
    Attribute
    Value

    Blade Length

    100mm

    Blade Material

    Bi-Metal

    Brand

    KennedyPro

    Compatible Materials

    Plastic

    EAN

    5036140114340

    ECLASS Code

    21042201

    Frame Material

    Insulated Steel

    Handle Material

    Plastic

    Handle Shape

    Pistol Grip

    Includes

    N/A

    Insulated

    Yes

    Overall Length

    150mm

    Positions

    N/A°

    Saw Tooth Size

    N/ATPI

    Tension Adjustment Style

    Manual

    Throat Depth

    60mm

    Type

    Junior Hacksaw

    UNSPSC Code

    27111508