Rp1,682,500.00
Ex VAT
Rp1,867,575.00
Inc VAT
Product Details
Product Specification
Product Documents
This set of 4 chrome vanadium clamping rollers are designed to grip worn or rounded fixings by compressing onto the fixing as the socket is turned, applying pressure to grip, turn and remove. Unscrews left and right hand threads and is supplied in a red plastic moulded case.
Features and Benefits
• Makes gripping and removing even stubborn fixings easy
• Can be used to unscrew both left and right threads for versatility of use
• Manufactured from chrome vanadium steel for optimum durability
• Supplied in a plastic case for ease of storage, transportation and organisation of your components
Contents
• 6mm, 8mm, 10mm, and 12mm
Typical Applications
• Construction
• Automotive
• DIY
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Type | 1/2" Sq. Drive |
EAN | 5036140005372 |
ECLASS Code | 21043090 |
Includes | 6, 8, 10 and 12mm Sockets Plastic case |
Material | Chrome Vanadium Steel |
Number of Pieces | 4 |
Product Type | Stud Extractor Set |
Socket Size | 10mm 12mm 6mm 8mm |
UNSPSC Code | 27111709 |