SKU:
KEN5945500K
MPN:
-
Rp5,972,000.00
Ex VAT
Rp6,628,920.00
Inc VAT
Product Details
Product Specification
Product Documents
Built to last and designed for optimal functionality, our 3-Drawer Roller Cabinet is the perfect storage and organisation solution for your tools and equipment.
Features and Benefits
• Manufactured from heavy gauge steel with double wall construction and welded joints for added rigidity
• The hard-wearing epoxy powder coating ensures a long-lasting, professional finish
• Fully opening drawers for extra accessibility
• Supplied with top mat and drawer liners
• Fully locking offering peace of mind that your tools are safely stored
• 125mm x 50mm heavy duty extra strong castors (rated to 100kg capacity standing load per castor) fitted with two brakes
• Overall dimensions: 890mm x 690mm x 460mm
• Internal drawer dimensions (W x D x H): 3@ 590 x 410 x 100mm.
• Bottom compartment (W x D x H): 610 x 430 x 355mm.
• Uses 16" drawer slides.
Typical Application
• Workshop
• Manufacturing
• Construction
Notes
Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded, and when moved should only ever be pushed
Attribute | Value |
---|---|
Brand | KennedyPro |
Colour | Red |
Drawer Load Capacity | 25kg |
EAN | 5036140004559 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 75kg |
MFR Part No. | TB2100BBS-B |
Mobility | Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation |
Number of Drawers | 3 |
Overall Height | 890mm |
Overall Length | 690mm |
Overall Width | 460mm |
Product Range | Classic Range |
Product Type | Roller Cabinet |
Security | Full Height Rear Locking Mechanism |
UNSPSC Code | 24112401 |
Weight | 44kg |