SKU:
KEN5945590K
Rp14,600,300.00
Ex VAT
Rp16,206,333.00
Inc VAT
Product Details
Product Specification
Product Documents
This 7 Drawer roller cabinet is manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder in a green colour, the product boasts fully opening drawers for extra accessibility and quick release smooth running ball bearing drawer slides
with double sliders on base drawer. Supplied with top mat and drawer liners and fully locking, the cabinet can be moved to your desired location via the 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded, and when moved should only ever be pushed.
Features and Benefits
• Manufactured from heavy gauge steel with
• Coated in a hard wearing epoxy powder coated paint to further protect the product against corrosion as well as wear and tear
• Quick release smooth running ball bearing drawer slides with double sliders on the base drawer for a smooth opening and closing action
• Fully locking for bolstered security
• Possesses four castors, two of which are braked for ultimate manoeuvrability
• Supplied with a top mat and drawer liners to protect both the drawers and your tools
Typical Applications
• Workshops
• Industrial
• Garages
Notes
• Drawers (W x D x H):
• 4@ 590 x 410 x 50mm
• 2@ 590 x 410 x 100mm
• 1@ 590 x 410 x 200mm
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 590 x 410 x 100mm - 25 590 x 410 x 200mm - 45 590 x 410 x 50mm - 20kg |
EAN | 5036140004603 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 175kg |
MFR Part No. | TB2050BBS-B |
Mobility | 125mm Ø Casters with Brakes |
Number of Drawers | 7 |
Overall Height | 890mm |
Overall Length | 690mm |
Overall Width | 460mm |
Product Range | Classic Green |
Product Type | Roller Cabinet |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 53kg |