Rp131,000.00
Ex VAT
Rp145,410.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Used for channelling concrete floors. Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge, in accordance with BS 3066. For use on brickwork, masonry and cold metals.
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Blade Width | 6mm |
Brand | Kennedy |
EAN | 5036140109889 |
ECLASS Code | 21040605 |
End Type | Half Round |
Handle Material | Steel |
Overall Length | 150mm |
Product Type | Cold Chisel |
Shank Shape | Octagonal |
UNSPSC Code | 27111901 |