logo

Kennedy-Pro

Non-Sparking Hammer Wedge, Aluminium Bronze, 200mm x 13mm x 50mm

SKU:

KEN5750580K

MPN:

235-1026

Rp1,404,200.00

Ex VAT

Rp1,558,662.00

Inc VAT

IN STOCK (45)

    Product Details

    Wedges
    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2.
    Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140124783

    Special Features

    Non-sparking

    UNSPSC Code

    27111610

    Wedge Length

    200mm

    Wedge Material

    Aluminium Bronze

    Wedge Shape

    Flat

    Wedge Thickness

    50mm

    Wedge Width

    13mm