noscriptKennedy 2in./50mm Heavy Duty G-Clamp, Steel Jaw, T-Bar Handle | Cromwell Tools
logo

Kennedy

2in./50mm Heavy Duty G-Clamp, Steel Jaw, T-Bar Handle

SKU:

KEN5392620K

Rp535,500.00

Ex VAT

Rp594,405.00

Inc VAT

IN STOCK (50+)

    Product Details

    These specialist, heavy-duty clamps are manufactured from drop forged steel, with extra throat depth for clamping workpieces further in from the edges, allowing for a greater range of applications. Finished in an attractive blue colour and available in a range of sizes to suit differing requirements.


    Features and Benefits
    • Manufactured from drop forged steel making for a durable product
    • Possesses additional throat depth that lets you clamp workpieces further in from the edge
    • Extra throat depth means you can use the product for more versatile applications
    • Available in varying sizes to suit your requirements and preferences


    Typical Applications
    • Woodworking
    • Metalworking
    • Workshops
    • Hobbyists


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140115644

    ECLASS Code

    21020501

    Handle Type

    T-Bar

    Jaw Material

    Steel

    Opening Capacity

    50mm

    Throat Depth

    60mm

    Type

    G-Clamp

    UNSPSC Code

    27112100