Rp810,600.00
Ex VAT
Rp899,766.00
Inc VAT
4 Variations Available
Product Details
Product Specification
Comprised of SG ductile cast iron heads and slides, with bars manufactured from bright drawn steel, these sash clamps are ideal for heavy duty industrial use. Available in a range of sizes, the main screw and handles on each clamp are made from high grade steel.
Features and Benefits
• T-bar style handle for efficient use
• Manufactured from high grade steel for overall product longevity and making the product suited for heavy duty applications
• Available in a range of sizes to suit your requirements
Typical Applications
• Carpentry
• Construction
• DIY
Attribute | Value |
---|---|
Bar Material | Steel |
Brand | Kennedy |
EAN | 5036140115712 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Opening Capacity | 600mm |
Throat Depth | 55mm |
Type | Sash Clamp |
UNSPSC Code | 27112100 |