Rp1,334,600.00
Ex VAT
Rp1,481,406.00
Inc VAT
Product Details
Product Specification
Product Documents
Containing three varying types of pliers, a Snipe Nose 205mm, Diagonal Cutters 180mm and Linesman Combi 205mm, this set is an easy way of making sure you have a range of tools to hand. Each production features chrome vanadium steel heads, induction hardened cutting edges and non-slip vinyl handles.
Features and Benefits
• Vinyl handles ensure comfort and control whilst using
• 3 piece set is the easy way to make sure you have the correct tool to hand
• Induction hardened cutting edges for precision cutting
Typical Applications
• Plumbing
• DIY
• Construction
• Electrical
• Repair and Maintenance
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140038639 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Handle Material | PVC |
Individual or Set | Set |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated Smooth |
Miniature | No |
Non Sparking | No |
Number of Pieces | 3 |
Overall Length | 205mm |
Type | Diagonal Cutting Pliers |
UNSPSC Code | 27112100 |
VDE | No |