Rp1,162,000.00
Ex VAT
Rp1,289,820.00
Inc VAT
Product Details
Product Specification
Product Documents
Three-piece set contains a Snipe Nose 160mm, Diagonal Cutters 160mm, and a Combination 160mm plier. Constructed from chrome vanadium steel with vinyl grip covers.
Features and Benefits
• 3 piece set ensures you have the correct tool to hand when on site
• Induction hardened cutting edges for precision cutting
• Manufactured from chrome vanadium steel for durability
• Non-slip vinyl bonded handle covers to improve grip, comfort and control
Typical Applications
• Electrical
• Maintenance and Repair
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140038738 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Handle Material | PVC |
Individual or Set | Set |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated Smooth |
Miniature | No |
Non Sparking | No |
Number of Pieces | 3 |
Overall Length | 160mm |
Type | Diagonal Cutting Pliers |
UNSPSC Code | 27112100 |
VDE | No |