Rp475,000.00
Ex VAT
Rp527,250.00
Inc VAT
4 Variations Available
Product Details
Product Specification
Available in a variety of sizes, these groove joint water pump pliers are suited for effectively gripping piping and various other nuts and bolts. With chrome steel construction and red PVC handles for comfort, the product is finished with serrated jaws and a joint protector.
Features and Benefits
• Handles do not close together, thus preventing the user from having their fingers trapped
• Hardened chrome steel jaws are durable and effectively grip your desired object
• Sliding pivot joint allows the widest range of jaw openings
• Available in a variety of sizes to suit your needs
Typical Applications
• Automotive
• Plumbing
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117921 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 30mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 190mm |
Special Features | Joint Protector |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |