Rp163,200.00
Ex VAT
Rp181,152.00
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from finest quality drop forged steel, hardened and tempered with ground and polished faces.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160460 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 226g |
Number of Pieces | 1 |
Overall Length | 300mm |
Shaft Material | Wood |
Special Features | Polished Face |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |