Rp536,000.00
Ex VAT
Rp594,960.00
Inc VAT
Product Details
Product Specification
This dead blow hammer is comprised of a PVC shaft and head. Inside the hammer head are steel pellets which impact a split second after the hammer face, reducing rebound.
Features and Benefits
• PVC head with steel pellets to reduce rebound
• PVC shaft to help deliver solid blows
• Ergonomic ridged handle for better grip
Typical Applications
• Construction
• Camping
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160538 |
ECLASS Code | 21040901 |
Face Material | PVC |
Head Diameter | 50mm |
Head Material | PVC with Steel Pellets |
Head Weight | 790g |
Number of Pieces | 1 |
Overall Length | 320mm |
Shaft Material | PVC |
Special Features | Anti-vibration |
Type | Dead Blow Hammer |
UNSPSC Code | 27111602 |