Rp53,600.00
Ex VAT
Rp59,496.00
Inc VAT
11 Variations Available
Product Details
Product Specification
These Torx screwdriver bits are ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. Each component boasts a double knurl feature that gives a high grip which is essential for a quick tool change when your hands are greasy/oily. The 12 point bi-hexagon side drive design will give a higher torque than normal sockets. Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking. Chamfered leading edge ensures easy fastener location. Available in a range of sizes.
Features and Benefits
• Available in a range of sizes to suit your requirements
• Manufactured from chrome vanadium steel for durability
• Double knurl features makes for a quick tool change even with greasy or oily hands
• 12 point bi-hexagon side drive allows you to deliver more torque than an average design
• Chamfered edge ensures an easy fastener location
• Aluminium free construction ensures non sparking for ultimate safety
• Fully polished finish repels dirt and grime and makes for an easy component clean
Typical Applications
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/4in. |
EAN | 5036140133051 |
ECLASS Code | 21040218 |
MFR Part No. | 0444SUKA20 |
Size System | Torx |
Socket Type | Torx Socket |
UNSPSC Code | 27111704 |